Lenox
Band Saw Blade, 7 ft. 9-3/4 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7861135
- Mfr #: 78430D2B72380
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$36.86
Subtotal: $36.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #78430D2B72380 Specifications
- Zoro #: G7861135
- Mfr #: 78430D2B72380
- UPC #: 082472784305
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 7 ft. 9-3/4 in
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Blade Thickness: 0.035 in
- For Material Width: 1 in to 2 in
- Blade Width: 3/8 in
- Blade Series: Diemaster 2
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- Blade Material: Steel
- Cutting Edge Style: Hook
- For Material Thickness: 1/4 in to 5/8 in
- Blade Length: 93-3/4 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 93-3/4 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #78430D2B72380
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 7 ft. 7 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 80493D2B72310
- LENOX Band Saw Blade, 7 ft. 8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 52063D2B72335
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 52065D2B72360
- LENOX Band Saw Blade, 19 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53360D2B195945
- LENOX Band Saw Blade, 4 ft. 9-7/8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 27528D2B41470
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 13545D2B144495
- LENOX Band Saw Blade, CM 16 8X1 1/4 .042 3STPTR CM19152CL16667
- LENOX Band Saw Blade, CM 12 8X1 1/4 .042 3STPTR CM19152CL12667
- LENOX Band Saw Blade, RxPlus 24x2x0.063x3/4 27488RPB247315
- STARRETT 3Ft 8 7/8" Portaband Bimetal Pb 14 Tpi BM14
- M.K. MORSE - 15' x 1-1/4" x 0.042 Bimetal Independence II 3/4 Band Saw Blade 5561341800BX1
- Lenox Band Saw Blades