Lenox
Band Saw Blade, 7 ft. 9 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7850626
- Mfr #: 51615D2B72360
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$36.91
Ships from United States
Subtotal: $36.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #51615D2B72360 Specifications
- Zoro #: G7850626
- Mfr #: 51615D2B72360
- UPC #: 082472516159
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 7 ft. 9 in
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Primary Material Application: General Purpose Metal Cutting
- Use Case: General/Maintenance
- For Material Width: 1 in to 2 in
- Cutting Edge Style: Hook
- Blade Width: 1/4 in
- Blade Material: Steel
- Blade Length: 93 in
- Tip Material: Bi-Metal
- For Material Thickness: 1/4 in to 5/8 in
- Blade Series: Diemaster 2
- Blade Thickness: 0.035 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 93 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #51615D2B72360
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 7 ft. 10-1/2 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 26138D2B72400
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 77168D2B72350
- LENOX Band Saw Blade, 7 ft. 11-1/4 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 79818D2B72420
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 92060D2B72425
- LENOX Band Saw Blade, 15 ft. 5" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1852210
- LENOX Band Saw Blade, 11 ft. 2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 51855D2B113405
- LENOX Band Saw Blade, 12 ft. 2 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1826237
- LENOX Band Saw Blade, 10 ft.10.5"x1x0.035, 6/10T 1968858
- LENOX Band Saw Blade, 5 ft. 4" L, 1/2" W 13078NEB51638
- LENOX Band Saw Blade, 13 ft. 10 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 96972D2B134215
- LENOX Band Saw Blade, 11 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 36173D2B113605
- Lenox Power Saw Blades