Lenox
Band Saw Blade, 7 ft. 9 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7851326
- Mfr #: 52065D2B72360
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$35.00
Subtotal: $35.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #52065D2B72360 Specifications
- Zoro #: G7851326
- Mfr #: 52065D2B72360
- UPC #: 082472520651
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 7 ft. 9 in
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Blade Length: 93 in
- Blade Series: Diemaster 2
- For Material Width: 1 in to 2 in
- Use Case: General/Maintenance
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Blade Width: 3/8 in
- Cutting Edge Style: Hook
- For Material Thickness: 1/4 in to 5/8 in
- Blade Material: Steel
- Blade Thickness: 0.035 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 93 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #52065D2B72360
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 52066D2B72375
- LENOX Band Saw Blade, 7 ft. 7 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 80493D2B72310
- LENOX Band Saw Blade, 7 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel 34660D2B72135
- LENOX Band Saw Blade, 15 ft. 5 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 66403D2B154700
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 80486D2B144520
- LENOX Band Saw Blade, 9 ft. 4 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 87512D2B92845
- LENOX 6 TPI Skip Tooth Flex Band Saw Blade 82585FLB51790
- LENOX Bandsaw Blade 10Ft X 1In, 1/2 X 0.25, 10 ft. 1" L, 1-1/2" W 1803282
- LENOX CP 9 11 1/2X1 .035 5/8 VPVR CP17045CL9958
- LENOX Band Saw Blade, 11 ft. L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 78020D2B113355
- SUPERCUT 206.75-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 714104
- Lenox Band Saw Blades