Lenox
Band Saw Blade, 7 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7833327
- Mfr #: 1763369
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Diemaster 2
- Application: Metalworking
$31.05
Subtotal: $31.05
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 7 ft. 9-3/4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 27501D2B72380
- LENOX Band Saw Blade, 8 ft. 8 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 96768D2B82640
- LENOX Band Saw Blade, 7 ft. 8 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 1789964
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 87915CLB123910
- LENOX Band Saw Blade, 13 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 1801447
- LENOX Band Saw Blade, 11 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 36170D2B113355
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 34305D2B134115
- LENOX Band Saw Blade, 4 ft. 1/8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 26625D2B41220
- LENOX Band Saw Blade, 20 ft. L, Blade Series: Rx+ 44618RPB206095
- SUPERCUT 165-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 448436
- STARRETT Band Saw Blade, 8 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-08-03
- Lenox Band Saw Blades