Lenox

Band Saw Blade, 8 ft. 1-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  8 ft. 1-1/2 in L,  1/2" W,  18 TPI,  0.025" Thick,  Steel 67849D2B82475
Hover or click to zoom Tap to zoom
$51.14
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Width: 1/2"
  • Teeth per Inch: 18
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Straight
See full product details
Orders over $75 ship free.

Total: $51.14

Lenox #67849D2B82475 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 8 ft. 1-1/2 in
  • Width: 1/2"
  • Teeth per Inch: 18
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Straight
  • Grade: Diemaster 2
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Metalworking
  • Blade Width: 1/2 in
  • Cutting Edge Style: Standard
  • Tip Material: Bi-Metal
  • Use Case: General/Maintenance
  • Blade Series: Diemaster 2
  • Blade Thickness: 0.025 in
  • For Material Width: 0 in to 1/4 in
  • For Material Thickness: 0 in to 1/8 in
  • Blade Material: Steel
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length: 97-1/2 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 97-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws

Reviews of Lenox #67849D2B82475