Lenox
Band Saw Blade, 8 ft. 1 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7834167
- Mfr #: 1767007
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$36.19
Subtotal: $36.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1767007 Specifications
- Zoro #: G7834167
- Mfr #: 1767007
- UPC #: 781303009937
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 8 ft. 1 in
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- For Material Thickness: 1/8 in to 1/4 in
- Blade Thickness: 0.025 in
- Cutting Edge Style: Variable
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Width: 1/2 in
- Blade Material: Steel
- Blade Length: 97 in
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- For Material Width: 1/2 in to 1 in
- Primary Material Application: General Purpose Metal Cutting
- Tip Material: Bi-Metal
- Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 97 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in, For Use With Saw Type Band Saws
Reviews of Lenox #1767007
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 11 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 93986D2B113520
- LENOX Band Saw Blade, 11 ft. 2-5/8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 1779034
- LENOX Band Saw Blade, 10 ft. 3-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 12657D2B103135
- LENOX Band Saw Blade, 14 ft. 1 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 91992D2B144295
- LENOX Band Saw Blade, 8 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 14117D2B82590
- LENOX Band Saw Blade, 17 ft. 5" L 1938564
- LENOX Band Saw Blade, 14 ft 9" L, 3/4" W, 4/6 TPI CL16019CL14750
- LENOX Band Saw Blade, 21 ft. L 72765CLB216400
- LENOX 11 ft. 10" L, Band Saw Blade 99698FLB113605
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 203370
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 237030
- Lenox Band Saw Blades