Lenox
Band Saw Blade, 8 ft. 1 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel
- Zoro #: G7859936
- Mfr #: 77299D2B82465
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$36.19
Subtotal: $36.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #77299D2B82465
- Zoro #G7859936
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 8 ft. 1 in |
Width | 1/4" |
Blade Width | 1/4 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length | 97 in |
Blade Length Group | 8 ft to 8 ft 11 in (96 in to 107 in) |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 10/14 |
Thickness | 0.035" |
Material | Steel |
Tooth Type | Variable |
Grade | Production |
For Use With | Band Saws |
Application | Metalworking |
For Use With Saw Type | Band Saws |
Primary Material Application | General Purpose Metal Cutting |
Tip Material | Bi-Metal |
For Material Thickness | 0 in to 1/8 in |
Use Case | General/Maintenance |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Blade Series | Diemaster 2 |
Blade Thickness | 0.035 in |
Cutting Edge Style | Variable |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 97 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #77299D2B82465
Explore more
- LENOX Band Saw Blade, 13 ft. 8 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792875
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792619
- LENOX Band Saw Blade, 6 ft. 10 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 69426D2B62085
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 77117D2B103275
- LENOX Band Saw Blade, 14 ft. 9 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793094
- LENOX Band Saw Blade, 12 ft. 11 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 81328D2B123950
- LENOX Band Saw Blade, 6 ft. 9 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 88174D2B62055
- LENOX Band Saw Blade, 7 ft. 2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 82506D2B72185
- LENOX Band Saw Blade, 10 ft. 9" L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1840103
- SUPERCUT 144.5-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 205923
- SUPERCUT 181-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 533705
- Lenox Band Saw Blades