Lenox
Band Saw Blade, 8 ft. 1 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7860119
- Mfr #: 77438D2B82465
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$38.77
Subtotal: $38.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #77438D2B82465 Specifications
- Zoro #: G7860119
- Mfr #: 77438D2B82465
- UPC #: 082472774382
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 8 ft. 1 in
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Thickness: 0.035 in
- Blade Material: Steel
- For Material Width: 1 in to 2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 1/4 in to 5/8 in
- Blade Width: 3/8 in
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- Blade Length: 97 in
- Cutting Edge Style: Hook
- Primary Material Application: General Purpose Metal Cutting
- Tip Material: Bi-Metal
- Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 97 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #77438D2B82465
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 8 ft. 9 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 47602D2B82665
- LENOX Band Saw Blade, 8 ft. 2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 85270D2B82490
- LENOX Band Saw Blade, 8 ft. 8-1/8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 39490D2B82645
- LENOX Band Saw Blade, 5 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1803391
- LENOX Band Saw Blade, 15 ft. 3 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793098
- LENOX Band Saw Blade, 13 ft. 1 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 86815D2B133990
- LENOX Band Saw Blade, 16 ft 2" L, 3/4" W, 6/10TPI 83656CLB164930
- LENOX Saw Blade, 17, 6 X 1-1/2 5-8 TPI 0.050 RX 93289RPB175335
- LENOX CP 9 11 1/2X1 .035 5/8 VPVR CP17045CL9958
- LENOX Band Saw Blade, 11 ft. 5 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 29643D2B113480
- LENOX 146X1/2X.035 14T Diemaster 2 Bandsaw B, 14 ft. 6 in L, 1/2" W, 0.035" Thick 87455D2B144420
- Lenox Band Saw Blades