Lenox
Band Saw Blade, 8 ft. 10-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7846496
- Mfr #: 29384D2B82705
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
$40.65
Subtotal: $40.65
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal 93328RPB72360
- LENOX Band Saw Blade, 6 ft. 5/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 26232D2B61845
- LENOX Band Saw Blade, 6 ft. 3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 26353D2B61850
- LENOX Band Saw Blade, 14 ft. 8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 93945D2B144470
- LENOX Band Saw Blade, 20 ft. 6" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal 27842RPB206250
- LENOX Band Saw Blade, 8 ft. 4" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1869260
- LENOX Band Saw Blade, 10 ft. 1-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 88650D2B103085
- LENOX Band Saw Blade, 11 ft. 7 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 82238D2B113530
- LENOX Band Saw Blade, 8 ft. 10 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 1787991
- LENOX Band Saw Blade, 3 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 89448D2B31120
- SUPERCUT 113-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 445015
- Lenox Power Saw Blades