Lenox
Band Saw Blade, 8 ft. 10 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel
- Mfr # 1787991
- Zoro # G7837055
$40.65
/ea
Subtotal: $40.65
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 4
- Thickness 0.035"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 8 ft. 1-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 13828D2B82475
- LENOX Band Saw Blade, 13 ft. 10 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 51871D2B134215
- LENOX Band Saw Blade, 14 ft. 7-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1806601
- LENOX Band Saw Blade, 10 ft. L, 3/8" W, 10 TPI, 0.035" Thick, Steel 80074D2B103050
- LENOX Band Saw Blade, 14 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1775928
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 1792714
- LENOX Band Saw Blade, 7 ft. 8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 44711D2B72335
- LENOX Band Saw Blade, 18 ft. 6 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1813814
- LENOX Band Saw Blade, 18 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 29553D2B185740
- SUPERCUT 56.5-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 326000
- SUPERCUT 89.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 432398
- Lenox Band Saw Blades