Lenox
Band Saw Blade, 8 ft. 10 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7859120
- Mfr #: 76566D2B82690
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$40.11
Subtotal: $40.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #76566D2B82690 Specifications
- Zoro #: G7859120
- Mfr #: 76566D2B82690
- UPC #: 082472765663
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 8 ft. 10 in
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Blade Thickness: 0.035 in
- For Material Thickness: 1/4 in to 5/8 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Diemaster 2
- Blade Length: 106 in
- Cutting Edge Style: Hook
- Blade Width: 3/8 in
- For Material Width: 1 in to 2 in
- Use Case: General/Maintenance
- Blade Material: Steel
- Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 106 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #76566D2B82690
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 14 ft. 9 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 1815863
- LENOX Band Saw Blade, 5 ft. 4 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 76556D2B51625
- LENOX Band Saw Blade, 13 ft. 10 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 71995D2B134215
- LENOX Band Saw Blade, 22 ft. 2" L, 2" W, 1.4/2 TPI, 0.063" Thick, Steel 1866780
- LENOX Band Saw Blade, 15 ft. 5 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1814060
- LENOX Band Saw Blade, 16 ft. 8" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1851983
- LENOX Bi-Metal Band Saw Blade 73940CLB144545
- LENOX Band Saw Blade, 14ft 9" L, 3/4" W, 8/12 TPI 85684CLB144495
- LENOX Band Saw Blade, 20 ft. 8"x2"x0.063, 1.8/2T AB29145CL20667
- SUPERCUT 85-inch x 0.75-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 415179
- LENOX Band Saw Blade, 12 ft. 9-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 88814D2B123900
- Lenox Power Saw Blades