Lenox
Band Saw Blade, 8 ft. 11-5/8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7841027
- Mfr #: 1839705
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 3/8"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$40.63
Subtotal: $40.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 9 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792618
- LENOX Band Saw Blade, 5 ft. 8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 52997D2B51725
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 87890CLB103315
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1793069
- LENOX Band Saw Blade, 17 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 28740RPB175335
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 80192D2B72285
- LENOX Band Saw Blade, 11 ft. 7-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 26287D2B113545
- LENOX Band Saw Blade, 10 ft. 8-1/2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 1777377
- LENOX Band Saw Blade, 16 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1806940
- SUPERCUT 95-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 440645
- SUPERCUT 99.75 L, 0.125 W, 0.025 Thick, Carbon Steel 431025
- Lenox Band Saw Blades