Lenox
Band Saw Blade, 8 ft. 11 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel
- Mfr # 1819764
- Zoro # G7949685
$50.99
/ea
Subtotal: $50.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 16 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792888
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792849
- LENOX Band Saw Blade, 10 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1843139
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1792986
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 89486QPB134115
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 70123D2B51640
- LENOX Band Saw Blade, 21 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 1790298
- LENOX Band Saw Blade, 21 ft. 6" L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1859264
- LENOX Band Saw Blade, 9 ft. 5-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 26019D2B92885
- SUPERCUT 160-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 462319
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 39639D2B123860
- Lenox Power Saw Blades