customer-service Help
Lenox

Band Saw Blade, 8 ft. 11 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  8 ft. 11 in L,  1/4" W,  10/14 TPI,  0.025" Thick,  Steel 81053D2B82720
Hover or click to zoom Tap to zoom
$52.16
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Width: 1/4"
See full product details
Orders over $75 ship free.

Total: $52.16

Lenox #81053D2B82720 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 8 ft. 11 in
  • Width: 1/4"
  • Teeth per Inch: 10/14
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • For Use With: Band Saws
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • Blade Series: Diemaster 2
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length: 107 in
  • For Material Width: 1/4 in to 1/2 in
  • Blade Material: Steel
  • Cutting Edge Style: Variable
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Use Case: General/Maintenance
  • Blade Width: 1/4 in
  • Tip Material: Bi-Metal
  • For Material Thickness: 0 in to 1/8 in
  • Blade Thickness: 0.025 in
  • Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 107 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Reviews of Lenox #81053D2B82720