Lenox
Band Saw Blade, 8 ft. 2-1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel
- Zoro #: G7875275
- Mfr #: 89793D2B82500
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$38.49
Subtotal: $38.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #89793D2B82500 Specifications
- Zoro #: G7875275
- Mfr #: 89793D2B82500
- UPC #: 082472897937
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 8 ft. 2-1/2 in
- Width: 1/2"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Blade Length: 98-1/2 in
- Blade Material: Steel
- Blade Series: Diemaster 2
- Blade Width: 1/2 in
- Blade Thickness: 0.035 in
- Use Case: General/Maintenance
- Cutting Edge Style: Standard
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 1/2 in to 3/4 in
- For Material Thickness: 1/8 in
- Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 98-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #89793D2B82500
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 6 ft. 8-1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 1869020
- LENOX Band Saw Blade, 10 ft. 1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 67964D2B103060
- LENOX Band Saw Blade, 5 ft. 10-1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 67149D2B51790
- LENOX Band Saw Blade, 6 ft. 1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 85712D2B61840
- LENOX Band Saw Blade, 13 ft. 1-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51792D2B134000
- LENOX Band Saw Blade, 18 ft. L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1793011
- LENOX Bandsaw Blade 10Ft X 1In, 1/2 X 0.25, 10 ft. 1" L, 1-1/2" W 1803282
- LENOX 18T R Neotype Bandsaw Blade 91670NEB92995
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W 87904CLB113505
- LENOX Band Saw Blade, 16 ft. 4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 67792D2B164980
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 28136D2B103275
- Lenox Power Saw Blades