Lenox
Band Saw Blade, 8 ft. 2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel
- Zoro #: G7856366
- Mfr #: 69971D2B82490
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$41.00
Subtotal: $41.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #69971D2B82490 Specifications
- Zoro #: G7856366
- Mfr #: 69971D2B82490
- UPC #: 082472699715
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 8 ft. 2 in
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Use Case: General/Maintenance
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- Cutting Edge Style: Standard
- For Material Width: 1/4 in to 1/2 in
- For Material Thickness: 0 in to 1/8 in
- Blade Length: 98 in
- Blade Material: Steel
- Blade Width: 1/2 in
- Blade Thickness: 0.035 in
- Tip Material: Bi-Metal
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 98 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #69971D2B82490
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 12 ft. 8-7/8 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1812435
- LENOX Band Saw Blade, 6 ft. 6-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1764365
- LENOX Band Saw Blade, 6 ft. 6-3/4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1767763
- LENOX Band Saw Blade, 9 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel 19532D2B92745
- LENOX Band Saw Blade, 12 ft. 4 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792869
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1793076
- LENOX 11 ft. 10" L, Band Saw Blade 99698FLB113605
- LENOX Band Saw Blade, 2" x 0.63mm, 2-3TPI MWP-10-A-LENOX 1899290
- LENOX Band Saw Blade, 13 ft., 11-1/4"x1"x0.035" 1989790
- SUPERCUT 82-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 218022
- LENOX Band Saw Blade, 16 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Steel 29247D2B164875
- Lenox Power Saw Blades