Lenox

Band Saw Blade, 8 ft. 2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  8 ft. 2 in L,  1/4" W,  10/14 TPI,  0.025" Thick,  Steel 16019D2B82490
Hover or click to zoom Tap to zoom
$50.26
Length: 8 ft. 2 in
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Width: 1/4"
  • Teeth per Inch: 10/14
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
See full product details
Orders over $75 ship free.

Total: $50.26

Lenox #16019D2B82490 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 8 ft. 2 in
  • Width: 1/4"
  • Teeth per Inch: 10/14
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Diemaster 2
  • Application: Metalworking
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Blade Thickness: 0.025 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Width: 1/4 in
  • Cutting Edge Style: Variable
  • Tip Material: Bi-Metal
  • Blade Series: Diemaster 2
  • For Material Width: 1/4 in to 1/2 in
  • Use Case: General/Maintenance
  • Blade Length: 98 in
  • Primary Material Application: General Purpose Metal Cutting
  • For Material Thickness: 0 in to 1/8 in
  • Blade Material: Steel
  • Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 98 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Reviews of Lenox #16019D2B82490