Lenox
Band Saw Blade, 8 ft. 2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7833135
- Mfr #: 16752D2B82490
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$36.19
Subtotal: $36.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #16752D2B82490 Specifications
- Zoro #: G7833135
- Mfr #: 16752D2B82490
- UPC #: 082472167528
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 8 ft. 2 in
- Width: 3/8"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Length: 98 in
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- For Material Width: 0 in to 1/4 in
- Use Case: General/Maintenance
- Blade Series: Diemaster 2
- For Material Thickness: 0 in to 1/8 in
- Blade Material: Steel
- Blade Width: 3/8 in
- Cutting Edge Style: Variable
- Blade Thickness: 0.025 in
- Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 98 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #16752D2B82490
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 5 ft. 2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 69381D2B51575
- LENOX Band Saw Blade, 13 ft. 5 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 70751D2B134090
- LENOX Band Saw Blade, 8 ft. 5 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 1767351
- LENOX Band Saw Blade, 4 ft. L, 1/2" W, 6 TPI, 0.035" Thick, Steel 94873D2B41230
- LENOX Band Saw Blade, 34 ft. 5" L, 2-5/8" W, 2/3 TPI, 0.063" Thick, Steel 1860352
- LENOX Band Saw Blade, 10 ft. 4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51767D2B103150
- LENOX Band Saw Blade, 15 ft. 4" L, Tip Material: Metal 25757GTB154675
- LENOX Band Saw Blade, 2" x 0.63mm, 2-3TPI MWP-10-A-LENOX 1899290
- LENOX Band Saw Blade 46 Tpi 1 1/4X.042 14Ft 9, 14 ft. 9" L, 1-1/4" W, 46 TPI, 0.042" Thick 28385RPB144495
- LENOX Band Saw Blade, 14 ft. 8" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1832310
- SUPERCUT 116-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade 205817
- Lenox Band Saw Blades