Lenox
Band Saw Blade, 8 ft. 3-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7854780
- Mfr #: 66570D2B82525
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$38.49
Subtotal: $38.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #66570D2B82525 Specifications
- Zoro #: G7854780
- Mfr #: 66570D2B82525
- UPC #: 082472665703
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 8 ft. 3-1/2 in
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 0 in to 1/4 in
- Blade Length: 99-1/2 in
- Blade Width: 1/4 in
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- Blade Thickness: 0.025 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 0 in to 1/8 in
- Blade Material: Steel
- Cutting Edge Style: Variable
- Blade Series: Diemaster 2
- Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 99-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #66570D2B82525
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 16 ft. 5-1/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51979D2B165010
- LENOX Band Saw Blade, 9 ft. 5-3/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1764348
- LENOX Band Saw Blade, 9 ft. 5 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 80097D2B92870
- LENOX Band Saw Blade, 14 ft. 10-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 1807915
- LENOX Band Saw Blade, 6 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 84057D2B61955
- LENOX Band Saw Blade, 16 ft. 4-1/8 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 34259D2B164980
- LENOX Band Saw Blade, CM 12 8X1 1/4 .042 3STPTR CM19152CL12667
- LENOX Band Saw Blade, 10 ft.10.5"x1x0.035, 6/10T 1968858
- LENOX Band Saw Blade, CM 16 8X1 1/4 .042 3STPTR CM19152CL16667
- STARRETT Band Saw Blade, 9 ft. 10" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-09-10
- LENOX Band Saw Blade, 11 ft. 8-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 76904D2B113570
- Lenox Band Saw Blades