Lenox
Band Saw Blade, 8 ft. 3-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
- Mfr # 34932D2B82525
- Zoro # G7847570
$36.19
/ea
Subtotal: $36.19
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 6
- Thickness 0.025"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 25 ft. 2" L, 2" W, 1.8/2 TPI, 0.063" Thick, Carbide 81158ABB257670
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51936D2B92995
- LENOX Band Saw Blade, 13 ft. 5-3/4 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1810493
- LENOX Band Saw Blade, 20 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 26292D2B206250
- LENOX Band Saw Blade, 9 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel 26502D2B92745
- LENOX Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 95653QPB113355
- LENOX Band Saw Blade, 9 ft. 9 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 97483D2B92970
- LENOX Band Saw Blade, 8 ft. 9-1/8 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 1787267
- LENOX Band Saw Blade, 12 ft. 7-1/8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 80993D2B123840
- SUPERCUT 192-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade 201697
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal 99222-10-10-1/2
- Lenox Power Saw Blades