Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 8 ft. 3 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  8 ft. 3 in L,  1/2" W,  6 TPI,  0.035" Thick,  Steel 62761D2B82515
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$42.57
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 8 ft. 3 in
See full product details
Orders over $75 ship free.
Total: $42.57

Lenox #62761D2B82515 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 8 ft. 3 in
  • Width: 1/2"
  • Teeth per Inch: 6
  • Thickness: 0.035"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Straight
  • Grade: Diemaster 2
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • For Use With: Band Saws
  • Blade Series: Diemaster 2
  • Use Case: General/Maintenance
  • Blade Length: 99 in
  • For Material Width: 1 in to 2 in
  • Tip Material: Bi-Metal
  • Primary Material Application: General Purpose Metal Cutting
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • For Material Thickness: 1/4 in to 5/8 in
  • Blade Width: 1/2 in
  • Blade Thickness: 0.035 in
  • Cutting Edge Style: Hook
  • Blade Material: Steel
  • Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 99 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #62761D2B82515