Lenox
Band Saw Blade, 8 ft. 3 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 19136D2B82515
Zoro # G7843319
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 8/12
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 15175D2B113555
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 87454D2B51640
- LENOX Band Saw Blade, 14 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel, Classic Pro Series 1803076
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 80159D2B51625
- LENOX Band Saw Blade, 4 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 1774981
- LENOX Band Saw Blade, 9 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 77360D2B92970
- LENOX Band Saw Blade, 9 ft. 4-1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel, Diemaster 2 Series 76388D2B92860
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 53442D2B144520
- LENOX Band Saw Blade, 21 ft. 10 in L, 2" W, 4/6 TPI, 0.063" Thick, Steel, Classic Pro Series 1818100
- MORSE Band Saw Blade, 11 ft. 1 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel, Hard Back Series ZHBFR14 -11'1
- LENOX Band Saw Blade, 11 ft. 6 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 72634D2B113505
- Lenox Power Saw Blades