Lenox
Band Saw Blade, 8 ft. 3 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7836809
- Mfr #: 1785914
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
$38.99
Subtotal: $38.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 11 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1792827
- LENOX Band Saw Blade, 8 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 19600D2B82590
- LENOX Band Saw Blade, 13 ft. 9 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 1771768
- LENOX Blade 6 X3/4X035X14, 1PK 20494B614R
- LENOX Band Saw Blade, 6 ft. 8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 52332D2B62030
- LENOX Band Saw Blade, 10 ft. 1 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1818496
- LENOX Band Saw Blade, 5 ft. 3 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 87159D2B51615
- LENOX Band Saw Blade, 14 ft. 5 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 79420D2B144395
- LENOX Band Saw Blade, 4 ft. 7 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 26469D2B41395
- SUPERCUT 59.25-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 523577
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 24 TPI, 0.025" Thick, Bimetal 91430-07-09-1/2
- Lenox Band Saw Blades