Lenox
Band Saw Blade, 8 ft. 4-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7835311
- Mfr #: 1777455
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$40.00
Subtotal: $40.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1777455 Specifications
- Zoro #: G7835311
- Mfr #: 1777455
- UPC #: 781303031730
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 8 ft. 4-1/2 in
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 0 in to 1/8 in
- Tip Material: Bi-Metal
- Primary Material Application: General Purpose Metal Cutting
- Use Case: General/Maintenance
- Blade Thickness: 0.025 in
- Blade Material: Steel
- Cutting Edge Style: Variable
- Blade Length: 100-1/2 in
- Blade Series: Diemaster 2
- Blade Width: 3/8 in
- For Material Width: 1/4 in to 1/2 in
- Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 100-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #1777455
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 7 ft. 4-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1804720
- LENOX Band Saw Blade, 13 ft. 7 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1803732
- LENOX Band Saw Blade, 8 ft. 3 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 85599D2B82515
- LENOX Band Saw Blade, 11 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51782D2B113605
- LENOX Band Saw Blade, 9 ft. 7 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 1774227
- LENOX Band Saw Blade, 18 ft. 5 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793112
- LENOX Bandsaw Blade 133X1/2X3Tpi, 1/2" W, 3 TPI 56658FLB113380
- LENOX Band Saw Blade, 16ft 10" x 1 1/4" x .042 1878958
- LENOX Band Saw Blade, 10 ft. x 3/4" x 0.035 87882CLB103050
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 421187
- SUPERCUT 154.5-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 713206
- Lenox Band Saw Blades