Lenox
Band Saw Blade, 8 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7857608
- Mfr #: 73116D2B82540
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$38.77
Subtotal: $38.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #73116D2B82540 Specifications
- Zoro #: G7857608
- Mfr #: 73116D2B82540
- UPC #: 082472731163
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 8 ft. 4 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- For Material Thickness: 0 in to 1/8 in
- Blade Series: Diemaster 2
- For Material Width: 1/4 in to 1/2 in
- Tip Material: Bi-Metal
- Blade Material: Steel
- Blade Width: 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- Cutting Edge Style: Variable
- Blade Thickness: 0.025 in
- Blade Length: 100 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 100 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #73116D2B82540
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 20 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 83962D2B206095
- LENOX Band Saw Blade, 11 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 75669D2B113480
- LENOX Band Saw Blade, 22 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1838292
- LENOX Band Saw Blade, 11 ft. 3 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 96651D2B113430
- LENOX Band Saw Blade, 10 ft. 3-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 12658D2B103135
- LENOX Band Saw Blade, 15 ft. 4 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1792903
- LENOX Band Saw Blade, 2" x 0.63mm, 2-3TPI MWP-10-A-LENOX 1899290
- LENOX Band Saw Blade, 22 ft. L, 3/4" W 99694NEB226705
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W 1823031
- LENOX Band Saw Blade, 19 ft. 5 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 52049D2B195920
- LENOX Band Saw Blade, 11 ft. 10 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1792753
- Lenox Band Saw Blades