customer-service Help
Lenox

Band Saw Blade, 8 ft. 4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  8 ft. 4 in L,  1/2" W,  6/10 TPI,  0.025" Thick,  Steel 18361D2B82540
Hover or click to zoom Tap to zoom
$51.71
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 1/2"
See full product details
Orders over $75 ship free.

Total: $51.71

Lenox #18361D2B82540 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 8 ft. 4 in
  • Width: 1/2"
  • Teeth per Inch: 6/10
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Diemaster 2
  • Application: Metalworking
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Use Case: General/Maintenance
  • Cutting Edge Style: Variable
  • For Material Thickness: 1/8 in to 1/4 in
  • Blade Width: 1/2 in
  • Blade Material: Steel
  • Tip Material: Bi-Metal
  • Blade Series: Diemaster 2
  • For Material Width: 1/2 in to 1 in
  • Blade Thickness: 0.025 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length: 100 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 100 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in, For Use With Saw Type Band Saws

Reviews of Lenox #18361D2B82540