Lenox
Band Saw Blade, 8 ft. 4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7832730
- Mfr #: 15700D2B82540
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$36.19
Subtotal: $36.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 52339D2B72375
- LENOX Band Saw Blade, 6 ft. 10 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 1769933
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 72895D2B72285
- LENOX Band Saw Blade, 21 ft. L, 1/2" W, 6 TPI, 0.035" Thick, Steel 98416D2B216400
- LENOX Band Saw Blade, 21 ft. L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1819800
- LENOX Band Saw Blade, 8 ft. 8-1/8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 39490D2B82645
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 19910D2B134065
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 39263D2B103300
- LENOX Band Saw Blade, 7 ft. 10-3/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 80401D2B72405
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 99341-11
- SUPERCUT 73.5-inch x 0.375-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 409574
- Lenox Power Saw Blades