Lenox
Band Saw Blade, 8 ft. 4" L, 1" W, 5/8 TPI, 0.035" Thick, Steel
- Mfr # 1869260
- Zoro # G7831120
$47.99
/ea
Subtotal: $47.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 5/8
- Thickness 0.035"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 12 ft. 8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1842712
- LENOX Band Saw Blade, 10 ft. 4-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1852122
- LENOX Band Saw Blade, 10 ft. 1-5/8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1851430
- LENOX Band Saw Blade, 16 ft. 5 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1804229
- LENOX Band Saw Blade, 18 ft. 6 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1793047
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 28366RPB123910
- LENOX Band Saw Blade, 14 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 39646CLB144345
- LENOX Band Saw Blade, 5 ft. 11-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 77463D2B51820
- LENOX Band Saw Blade, 15 ft. 4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 52767D2B154675
- STARRETT Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 99908-09-11-1/2
- LENOX Band Saw Blade, 9 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 81976D2B92745
- Lenox Band Saw Blades