Lenox
Band Saw Blade, 8 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7865420
- Mfr #: 80981D2B82565
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 8 ft. 5 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
$36.19
Subtotal: $36.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #80981D2B82565 Specifications
- Zoro #: G7865420
- Mfr #: 80981D2B82565
- UPC #: 082472809817
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 8 ft. 5 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- Blade Thickness: 0.025 in
- Blade Length: 101 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 1/2 in
- For Material Thickness: 0 in to 1/8 in
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- Blade Material: Steel
- Cutting Edge Style: Variable
- For Material Width: 1/4 in to 1/2 in
- Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 101 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #80981D2B82565
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 81752D2B82535
- LENOX Band Saw Blade, 10 ft. 2-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 81407D2B103110
- LENOX Band Saw Blade, 6 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 81443D2B62110
- LENOX Band Saw Blade, 10 ft. 1 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 1829187
- LENOX Band Saw Blade, 14 ft. 8" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1849252
- LENOX Band Saw Blade, 12 ft. 3 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 52600D2B123735
- LENOX Band Saw Blade, 20ft 10"L, 1/2"W, Trimaster 49198TRB206350
- LENOX Band Saw Blade 79637CLB134240
- LENOX Band Saw Blade, 9 ft. 11" x 3/4" x 0.035 1800401
- LENOX Band Saw Blade, 13 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 39159D2B134215
- LENOX Band Saw Blade, 9 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80234D2B92745
- Lenox Band Saw Blades