Lenox
Band Saw Blade, 8 ft. 5 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7834401
- Mfr #: 1767351
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
$38.79
Subtotal: $38.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 93714RPB103315
- LENOX Band Saw Blade, 9 ft. 3 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1765994
- LENOX Band Saw Blade, 10 ft. 1/4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1791091
- LENOX Band Saw Blade, 10 ft. 1 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 94788D2B103085
- LENOX Band Saw Blade, 19 ft. 10" L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1862164
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 18419D2B31140
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 39538CLB123660
- LENOX Band Saw Blade, 12 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 36139D2B123885
- LENOX Band Saw Blade, 5 ft. 4-3/8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 70034D2B51635
- DOALL SAWING PRODUCTS DoAll Silencer Plus Band Saw Blade, 1"W, .035 thick/gauge, 4-6 TPI 333-246162.000
- MORSE Band Saw Blade, 6 ft. 10 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal ZWEFC610MAT-6' 10
- Lenox Band Saw Blades