Lenox
Band Saw Blade, 8 ft. 6-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series
Mfr # 1825421
Zoro # G7950139
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 14 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1868400
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series 95377QPB113505
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series 89323QPB134040
- LENOX Band Saw Blade, 9 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 80234D2B92745
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel, Diemaster 2 Series 80019D2B82665
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 10 TPI, 0.035" Thick, Steel, Diemaster 2 Series 80343D2B123660
- LENOX Band Saw Blade, 12 ft. 9" L, 1-1/4" W 93336RPB123885
- LENOX Band Saw Blade, 9 ft. 7 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 78116D2B92920
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel, Diemaster 2 Series 81478D2B134015
- SUPERCUT 101-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 530254
- LENOX Band Saw Blade, 3 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 86653D2B31145
- Lenox Power Saw Blades