Lenox
Band Saw Blade, 8 ft. 6 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel
- Zoro #: G7855526
- Mfr #: 67891D2B82590
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$43.77
Subtotal: $43.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #67891D2B82590 Specifications
- Zoro #: G7855526
- Mfr #: 67891D2B82590
- UPC #: 082472678918
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 8 ft. 6 in
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Material Width: 1 in to 2 in
- Blade Series: Diemaster 2
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- For Material Thickness: 1/4 in to 5/8 in
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Hook
- Blade Width: 1/2 in
- Blade Length: 102 in
- Blade Thickness: 0.025 in
- Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 102 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #67891D2B82590
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 9 ft. 4-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 73885D2B92860
- LENOX Band Saw Blade, 23 ft. 11-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 1792237
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 66179D2B72415
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1803189
- LENOX Band Saw Blade, 13 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 98101D2B134205
- LENOX Band Saw Blade, 23 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 1908081
- LENOX Band Saw Blade, Versa Pro, 17.6" x 1-1/2" 2030590
- LENOX Band Saw Blade, 8 ft. 5" L, 3/4" W, 14 TPI 48199CLB82565
- LENOX Saw Blade, HRX 32 10x2 5/8 .063 3/4 VPVR HRX31017CL32833
- SUPERCUT 160-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 462319
- LENOX Band Saw Blade, 14 ft. 8" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 79695CLB144470
- Lenox Power Saw Blades