Lenox

Band Saw Blade, 8 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  8 ft. 6 in L,  1/2" W,  6 TPI,  0.025" Thick,  Steel 76405D2B82590
Hover or click to zoom Tap to zoom
Length: 8 ft. 6 in
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Width: 1/2"
  • Teeth per Inch: 6
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Straight
See full product details
$51.56

Subtotal: $51.56

Lenox #76405D2B82590 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 8 ft. 6 in
  • Width: 1/2"
  • Teeth per Inch: 6
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Straight
  • Grade: Diemaster 2
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • For Use With: Band Saws
  • Blade Material: Steel
  • Blade Width: 1/2 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Series: Diemaster 2
  • Use Case: General/Maintenance
  • Blade Length: 102 in
  • Cutting Edge Style: Hook
  • Tip Material: Bi-Metal
  • Blade Thickness: 0.025 in
  • For Material Width: 1 in to 2 in
  • For Material Thickness: 1/4 in to 5/8 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 102 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #76405D2B82590

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.