Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 8 ft. 6 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  8 ft. 6 in L,  1/4" W,  6 TPI,  0.025" Thick,  Steel 28800D2B82590
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$42.26
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 8 ft. 6 in
See full product details
Orders over $75 ship free.
Total: $42.26

Lenox #28800D2B82590 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 8 ft. 6 in
  • Width: 1/4"
  • Teeth per Inch: 6
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Blade Width: 1/4 in
  • Tip Material: Bi-Metal
  • Blade Thickness: 0.025 in
  • Blade Series: Diemaster 2
  • Cutting Edge Style: Hook
  • Blade Material: Steel
  • For Material Width: 1 in to 2 in
  • Primary Material Application: General Purpose Metal Cutting
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • For Material Thickness: 1/4 in to 5/8 in
  • Use Case: General/Maintenance
  • Blade Length: 102 in
  • Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 102 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #28800D2B82590