Lenox
Band Saw Blade, 8 ft. 7 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
Mfr # 67763D2B82615
Zoro # G7855429
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6/10
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 8 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 82389D2B82665
- LENOX Band Saw Blade, 8 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 82562D2B82590
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series 95557QPB123910
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series 39547CLB123810
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1792713
- LENOX Band Saw Blade, 10 ft. 1 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1805486
- LENOX Band Saw Blade, 8 ft. 2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 34418D2B82490
- LENOX Band Saw Blade, 9 ft. 4 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel, Diemaster 2 Series 69364D2B92845
- LENOX Band Saw Blade, 26 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 92041D2B267925
- SUPERCUT 137-inch x 1.25-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade 728019
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 709735
- Lenox Power Saw Blades