Lenox
Band Saw Blade, 8 ft. 7/8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel
- Zoro #: G7865125
- Mfr #: 80806D2B82460
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$42.04
Ships from United States
Subtotal: $42.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #80806D2B82460 Specifications
- Zoro #: G7865125
- Mfr #: 80806D2B82460
- UPC #: 082472808063
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 8 ft. 7/8 in
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 0 in to 1/4 in
- For Material Thickness: 0 in to 1/8 in
- Cutting Edge Style: Standard
- Tip Material: Bi-Metal
- Blade Length: 96-7/8 in
- Blade Thickness: 0.025 in
- Blade Material: Steel
- Use Case: General/Maintenance
- Blade Width: 1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 96-7/8 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #80806D2B82460
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 8 ft. 3 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 95590D2B82515
- LENOX Band Saw Blade, 8 ft. 5 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 87483D2B82565
- LENOX Band Saw Blade, 8 ft. 7 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 80997D2B82615
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 79754D2B103275
- LENOX Band Saw Blade, 12 ft. 2-3/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 83107D2B123725
- LENOX Band Saw Blade, 18 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 1800954
- LENOX Band Saw Blade, 17 ft. 6"x1-1/2x.050 2074768
- LENOX Saw Blade, HRX 21 10x2 .063 3/4 VPVR HRX29017CL21833
- LENOX 2 ft. 8-1/2"L x 1"W Band Saw Blade 98586CLB298930
- LENOX Band Saw Blade, 19 ft. 3-3/8 in L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1807920
- LENOX Band Saw Blade Coil Stock, 100ft L, PK100 4025NEC1464
- Lenox Band Saw Blades