customer-service Help
Lenox

Band Saw Blade, 8 ft. 8-1/2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  8 ft. 8-1/2 in L,  1/2" W,  4 TPI,  0.035" Thick,  Steel 79214D2B82655
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $50.89

Lenox #79214D2B82655 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 8 ft. 8-1/2 in
  • Width: 1/2"
  • Teeth per Inch: 4
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • For Material Thickness: 1/4 in to 5/8 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Material: Steel
  • Tip Material: Bi-Metal
  • Blade Length: 104-1/2 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Thickness: 0.035 in
  • Blade Series: Diemaster 2
  • Use Case: General/Maintenance
  • Blade Width: 1/2 in
  • For Material Width: 1 in to 2 in
  • Cutting Edge Style: Hook
  • Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 104-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #79214D2B82655