customer-service Help
Lenox

Band Saw Blade, 8 ft. 8-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  8 ft. 8-1/2 in L,  1/2" W,  6 TPI,  0.035" Thick,  Steel 95530D2B82655
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $44.25

Lenox #95530D2B82655 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 8 ft. 8-1/2 in
  • Width: 1/2"
  • Teeth per Inch: 6
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • Application: Metalworking
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • For Material Thickness: 1/4 in to 5/8 in
  • Blade Material: Steel
  • Blade Length: 104-1/2 in
  • Blade Width: 1/2 in
  • Primary Material Application: General Purpose Metal Cutting
  • For Material Width: 1 in to 2 in
  • Blade Thickness: 0.035 in
  • Tip Material: Bi-Metal
  • Use Case: General/Maintenance
  • Cutting Edge Style: Hook
  • Blade Series: Diemaster 2
  • Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 104-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #95530D2B82655