Lenox
Band Saw Blade, 8 ft. 8-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7872685
- Mfr #: 86789D2B82655
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$37.92
Subtotal: $37.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #86789D2B82655
- Zoro #G7872685
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 8 ft. 8-1/2 in |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 104-1/2 in |
For Material Width | 1/2 in to 1 in |
Blade Length Group | 8 ft to 8 ft 11 in (96 in to 107 in) |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 6/10 |
Thickness | 0.025" |
Material | Steel |
Tooth Type | Variable |
Grade | Production |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Application | Metalworking |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
For Material Thickness | 1/8 in to 1/4 in |
Blade Material | Steel |
Tip Material | Bi-Metal |
Blade Series | Diemaster 2 |
Use Case | General/Maintenance |
Primary Material Application | General Purpose Metal Cutting |
Cutting Edge Style | Variable |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 104-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in
Reviews of Lenox #86789D2B82655
Explore more
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 67769D2B103315
- LENOX Band Saw Blade, 6 ft. 8-1/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1831588
- LENOX Band Saw Blade, 10 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 25836D2B103125
- LENOX Band Saw Blade, 14 ft. 2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 28522D2B144320
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1807144
- LENOX Band Saw Blade, 12 ft. L, 3/8" W, 10 TPI, 0.035" Thick, Steel 84257D2B123660
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 81988D2B123760
- LENOX Band Saw Blade, 19 ft. 2" L, 2" W, 1.4/2 TPI, 0.063" Thick, Steel 1866142
- LENOX Band Saw Blade, 21 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel 72146D2B216400
- LENOX Band Saw Blade, 7 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 26849D2B72325
- SUPERCUT 116-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade 205732
- Lenox Band Saw Blades