Lenox
Band Saw Blade, 8 ft. 8-1/2 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel
- Zoro #: G7854896
- Mfr #: 66698D2B82655
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$45.60
Subtotal: $45.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #66698D2B82655 Specifications
- Zoro #: G7854896
- Mfr #: 66698D2B82655
- UPC #: 082472666984
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 8 ft. 8-1/2 in
- Width: 3/8"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Tip Material: Bi-Metal
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.035 in
- Use Case: General/Maintenance
- Blade Series: Diemaster 2
- For Material Thickness: 1/8 in
- For Material Width: 1/2 in to 3/4 in
- Blade Length: 104-1/2 in
- Blade Width: 3/8 in
- Cutting Edge Style: Standard
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 104-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #66698D2B82655
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 6 ft. 8 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 25809D2B62030
- LENOX Band Saw Blade, 6 ft. 1/2 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 88775D2B61840
- LENOX Band Saw Blade, 15 ft. 5 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 1778820
- LENOX Band Saw Blade, 4 ft. 6-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1838161
- LENOX Band Saw Blade, 5 ft. 8 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 83145D2B51725
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 81460D2B123660
- LENOX Diemaster 2 Band Saw Blade 82060D2B123910
- LENOX Band Saw Blade, 17 ft. 6"x1-1/2x.050 2074768
- LENOX Band Saw Blade, 14 ft. 11 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 18359D2B144545
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 99342-12-06
- STARRETT Band Saw Blade, 9 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-09-09
- Lenox Band Saw Blades