Lenox
Band Saw Blade, 8 ft. 8-1/4 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel
- Zoro #: G7837299
- Mfr #: 1789464
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$45.53
Ships from United States
Subtotal: $45.53
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1789464 Specifications
- Zoro #: G7837299
- Mfr #: 1789464
- UPC #: 781303055095
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 8 ft. 8-1/4 in
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Width: 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.025 in
- For Material Thickness: 1/4 in to 5/8 in
- Cutting Edge Style: Hook
- Tip Material: Bi-Metal
- Blade Material: Steel
- Blade Length: 104-1/4 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 1 in to 2 in
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 104-1/4 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #1789464
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 14 ft. 8 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 1861417
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 1774883
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 1779384
- LENOX Band Saw Blade, 7 ft. 7 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 96028D2B72325
- LENOX Band Saw Blade, 7 ft. 7 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51908D2B72310
- LENOX Band Saw Blade, 18 ft. 3 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1793026
- LENOX Band Saw Blade, 14 ft 9" L, 3/4" W, 4/6 TPI CL16019CL14750
- LENOX Band Saw Blade, 20ft 10"L, 1/2"W, Trimaster 49198TRB206350
- LENOX Band Saw Blade, Versa Pro, 17.6" x 1-1/2" 2030590
- STARRETT Band Saw Blade, 8 ft. 4" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-08-04
- STARRETT Band Saw Blade, 12 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 91401-12
- Lenox Power Saw Blades