Lenox
Band Saw Blade, 8 ft. 8-1/8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7848596
- Mfr #: 39490D2B82645
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$45.60
Subtotal: $45.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #39490D2B82645 Specifications
- Zoro #: G7848596
- Mfr #: 39490D2B82645
- UPC #: 082472394900
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 8 ft. 8-1/8 in
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Tip Material: Bi-Metal
- Blade Thickness: 0.035 in
- For Material Thickness: 1/4 in to 5/8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Blade Width: 3/8 in
- Blade Length: 104-1/8 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- For Material Width: 1 in to 2 in
- Cutting Edge Style: Hook
- Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 104-1/8 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #39490D2B82645
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 8 ft. 1 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 77438D2B82465
- LENOX Band Saw Blade, 8 ft. 3 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 85942D2B82515
- LENOX Band Saw Blade, 8 ft. 11 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 86499D2B82720
- LENOX Band Saw Blade, 7 ft. 1 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 98410D2B72170
- LENOX Band Saw Blade, 10 ft. 2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 78698D2B103100
- LENOX Band Saw Blade, 4 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 18764D2B41370
- LENOX Carbide Band Saw Blade Carbide Bit 12714MGB93025
- LENOX Band Saw Blade, 10 ft. 9-1/2" L 2023924
- LENOX Band Saw Blade 46 Tpi 1 1/4X.042 14Ft 9, 14 ft. 9" L, 1-1/4" W, 46 TPI, 0.042" Thick 28385RPB144495
- JET Band Saw Blade, 97 in L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal 5674033
- LENOX Band Saw Blade, 7 ft. 1 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 98426D2B72160
- Lenox Power Saw Blades