Lenox
Band Saw Blade, 8 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel
- Zoro #: G7842707
- Mfr #: 1864506
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$40.63
Subtotal: $40.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 25 ft. L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1830289
- LENOX Band Saw Blade, 23 ft. 5" L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1857213
- LENOX Band Saw Blade, 27 ft. 2 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1802700
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal 87883CLB103050
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 48099D2B134015
- LENOX Band Saw Blade, 8 ft. 9 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 26713D2B82665
- LENOX Band Saw Blade, 5 ft. 4-3/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1774158
- LENOX Band Saw Blade, 19 ft. 9-1/4 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 1800711
- LENOX Band Saw Blade, 15 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 89749D2B154825
- SUPERCUT 93.5-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 430103
- SUPERCUT 116.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 204353
- Lenox Band Saw Blades