Lenox
Band Saw Blade, 8 ft. 8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel
Mfr # 47471D2B82640
Zoro # G7849375
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 15 ft. 6 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series 1793129
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 51845D2B92895
- LENOX Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series 79653CLB103050
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series 87921CLB134115
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series 87884CLB103050
- LENOX Band Saw Blade, 13 ft. 6" L, Blade Width: 1 in 72105CLB134115
- LENOX Band Saw Blade, 24 ft. 8 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel, Diemaster 2 Series 67894D2B247520
- LENOX Band Saw Blade, 19 ft. 4 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel, Classic Pro Series 1814050
- LENOX Band Saw Blade, 11 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 16501D2B113530
- SUPERCUT 105.5-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 709209
- SUPERCUT 123-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 236019
- Lenox Band Saw Blades