Lenox
Band Saw Blade, 8 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7853721
- Mfr #: 53405D2B82665
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$43.00
Subtotal: $43.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #53405D2B82665 Specifications
- Zoro #: G7853721
- Mfr #: 53405D2B82665
- UPC #: 082472534054
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 8 ft. 9 in
- Width: 1/2"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Primary Material Application: General Purpose Metal Cutting
- Tip Material: Bi-Metal
- Blade Length: 105 in
- Blade Width: 1/2 in
- Blade Series: Diemaster 2
- Blade Thickness: 0.025 in
- Use Case: General/Maintenance
- For Material Width: 0 in to 1/4 in
- Cutting Edge Style: Variable
- For Material Thickness: 0 in to 1/8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 105 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #53405D2B82665
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 14 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 53440D2B144370
- LENOX Band Saw Blade, 10 ft. 8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 53418D2B103250
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 53442D2B144520
- LENOX Band Saw Blade, 21 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 85156D2B216475
- LENOX Band Saw Blade, 8 ft. 1 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 77299D2B82465
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 82131D2B144420
- LENOX Bandsaw Blade 12 Ft 10 Inch X1/2X6T, 12 ft. 10 in L, 1/2" W 82065D2B123910
- LENOX Band Saw Blade, 11 ft. L, 1" W, 10/14T 1971182
- LENOX 1/2X7/8 10 Teeth Wooden Bandsaw Blade, 6 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick 25944D2B61980
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 72050D2B103300
- SUPERCUT 67.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 434262
- Lenox Power Saw Blades