Lenox
Band Saw Blade, 8 ft. 9 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel
- Zoro #: G7833625
- Mfr #: 17300D2B82665
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
$43.59
Subtotal: $43.59
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 8 ft. 11 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 52410D2B82720
- LENOX Band Saw Blade, 18 ft. 8 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 98332D2B185690
- LENOX Band Saw Blade, 16 ft. 3 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 1862825
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 1793125
- LENOX Band Saw Blade, 14 ft. 5 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1809477
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 52339D2B72375
- LENOX Band Saw Blade, 11 ft. 7" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1860421
- LENOX Band Saw Blade, 6 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 81443D2B62110
- LENOX Band Saw Blade, 7 ft. 7 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51908D2B72310
- SUPERCUT 115-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade 409888
- LENOX BANDSAW BLADES Lenox Diemaster 2Â CTL Bandsaw Blade 8' 9" Long x 3/8" Wide, 14/18 TPI x 0.025 Thick 26713D2B82665
- Lenox Power Saw Blades