Lenox
Band Saw Blade, 8 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel
- Zoro #: G7869867
- Mfr #: 83438D2B82680
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$40.63
Subtotal: $40.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #83438D2B82680 Specifications
- Zoro #: G7869867
- Mfr #: 83438D2B82680
- UPC #: 082472834383
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 8 ft. 9 in
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Use Case: General/Maintenance
- Cutting Edge Style: Variable
- Blade Thickness: 0.025 in
- For Material Width: 1/2 in to 3/4 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 1/2 in
- For Material Thickness: 1/8 in to 1/4 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Series: Diemaster 2
- Blade Material: Steel
- Blade Length: 105 in
- Tip Material: Bi-Metal
- Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 105 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #83438D2B82680
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 14 ft. 6-1/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 85058D2B144425
- LENOX Band Saw Blade, 7 ft. 1 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 85821D2B72160
- LENOX Band Saw Blade, 14 ft. 8-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 84175D2B144485
- LENOX Band Saw Blade, 23 ft. 7-1/2" L, 2" W, 2/3 TPI, 0.050" Thick, Steel 1835187
- LENOX Band Saw Blade, 18 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal 27866RPB185640
- LENOX Band Saw Blade, 15 ft. 6" L, 1-1/2" W, 1.4/2 TPI, 0.050" Thick, Steel 1855201
- LENOX Band Saw Blade, 16ft 10" x 1 1/4" x .042 1878958
- LENOX Band Saw Blade, 10 ft. x 3/4" x 0.035 87882CLB103050
- LENOX Band Saw Blade, 9 ft. 4" L, 1/4" W 14322NEB92845
- STARRETT Band Saw Blade, 20 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-20-05
- SUPERCUT 111-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 444490
- Lenox Band Saw Blades