Lenox
Band Saw Blade, 8 ft. 9 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7832085
- Mfr #: 15211D2B82665
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$40.11
Ships from United States
Subtotal: $40.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #15211D2B82665 Specifications
- Zoro #: G7832085
- Mfr #: 15211D2B82665
- UPC #: 082472152111
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 8 ft. 9 in
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- For Material Width: 0 in to 1/4 in
- Blade Width: 1/4 in
- For Material Thickness: 0 in to 1/8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Series: Diemaster 2
- Blade Length: 105 in
- Use Case: General/Maintenance
- Blade Material: Steel
- Tip Material: Bi-Metal
- Blade Thickness: 0.025 in
- Cutting Edge Style: Variable
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 105 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #15211D2B82665
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 15569D2B123860
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 12780D2B72285
- LENOX Band Saw Blade, 6 ft. 10-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 16519D2B62095
- LENOX Band Saw Blade, 15 ft. 3 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1794811
- LENOX Band Saw Blade, 16 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 98875D2B164980
- LENOX Band Saw Blade, 13 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1821285
- LENOX Band Saw Blade, 11 ft. 6 x 1 x 0.035, 5/7T 1970738
- LENOX Band Saw Blade, 11 ft. x 1 x 0.035, 6/10T 1966790
- LENOX Band Saw Blade, 15 ft. 4 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 11111D2B154675
- LENOX Band Saw Blade, 4 ft. 4-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 53087D2B41335
- LENOX Band Saw Blade, 6 ft. 6-3/4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1767763
- Lenox Band Saw Blades