Shop All Band Saw Blades
Lenox
Band Saw Blade, 8 ft. 9 in L, 3/8" W, 6 TPI, Steel, 0.035" Thick
Mfr # 47602D2B82665
Zoro # G7849506
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 6
- Thickness 0.035"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 47602D2B82665
- Zoro # G7849506
- UPC # 082472476026
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 8 ft. 9 in |
Width | 3/8" |
Thickness | 0.035" |
For Material Thickness | 1/4 in to 5/8 in |
Blade Length | 105 in |
For Material Width | 1 in to 2 in |
Blade Width | 3/8 in |
Blade Thickness | 0.035 in |
Blade Length Group | 8 ft to 8 ft 11 in (96 in to 107 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 105 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE PUNCH SET-STD ISO16-ISO40 (36688)
- CRESCENT 10" Adjustable Black Oxide Cushion Grip Wrench - Carded (AT210CVS)
- MILWAUKEE TOOL M18 FUEL Bandsaw + XC6.0 Battery + Knife (2829-20, 48-11-1865, 48-22-1505)
- BON TOOL Bon 84-961 Blue Fox Truck Wash Brush Blue Fiber 18" (84-961)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/4" W, 14/18 TPI, Steel, 0.025" Thick (72816D2B31140)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 14/18 TPI, Bimetal, 0.025" Thick (80199D2B72360)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 18 TPI, Steel, 0.025" Thick (80277D2B123810)
- LENOX Band Saw Blade, 14 ft. 4" L, 1-1/4" W, 4/6 TPI, Steel, 0.042" Thick (1868400)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 4/6 TPI, Bimetal, 0.035" Thick (1792870)
- LENOX Band Saw Blade, 12 ft. L, 3/8" W, 10 TPI, Steel, 0.035" Thick (84257D2B123660)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, Carbon Steel, 0.025" Thick (ZHEDR14 -7'9-1/2)
- Lenox Band Saw Blades