customer-service Help
Lenox

Band Saw Blade, 8 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  8 ft. L,  1" W,  3/4 TPI,  0.035" Thick,  Steel 1855592
Tap to zoom
Hover or click to zoom
$56.96
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Width: 1"
See full product details
Orders over $75 ship free.

Total: $56.96

Lenox #1855592 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 8 ft.
  • Width: 1"
  • Teeth per Inch: 3/4
  • Thickness: 0.035"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Classic Pro
  • Application: Metalworking
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Thickness: 0.035 in
  • Tip Material: Bi-Metal
  • Blade Width: 1 in
  • Blade Length: 96 in
  • Cutting Edge Style: Variable
  • For Material Thickness: 1/2 in to 1 in
  • For Material Width: 2 in to 5 in
  • Use Case: Production
  • Blade Material: Steel
  • Blade Series: Classic Pro
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 96 in, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws

Reviews of Lenox #1855592